Zoro Homepage

Hanging Scales (S-Type) LCD Display, 10000 lb x 1

  • Mfr # SL-926-LCD-10K

  • Zoro # G621897666


product price: $766.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 in
Capacity
10,000 lb
Material
Steel
Includes
SL-7516-B Indicator
Power Source
Rechargable Battery Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-926-LCD-10K
Zoro #
G621897666
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Length
1 in
Overall Height
4.25 in

Details

Capacity
10,000 lb
Material
Steel
Includes
SL-7516-B Indicator
Power Source
Rechargable Battery Pack
Scale Display
LCD
Scale Accuracy
± 1 lb
Color
Grey
Item
Crane Scale

Description

The SellEton SL-926 Hanging Scale is an efficient solution designed to streamline operations and enhance accuracy in both tension and compression measurements. Engineered in an S-Type configuration for maximum versatility, this hanging scale meets a wide range of general weighing needs. Whether in shipping, construction, or other industrial environments, it delivers dependable performance you can trust. With selectable weighing units in pounds and kilograms, the SL-926 adapts seamlessly to your requirements, ensuring smooth integration into your workflow. With LCD Display.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.