
Hanging Scales (S-Type) LCD Display, 2000 - 5000 lb
Mfr # SL-926-LCD-5K
Zoro # G821897824
product price: $612.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4.25 in
Color
Grey
Overall Length
1 in
Scale Display
LCD
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-926-LCD-5K
Zoro #
G821897824
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4.25 in
Overall Length
1 in
Overall Width
3 in
Details
Color
Grey
Item
Crane Scale
Scale Display
LCD
Material
Steel
Power Source
Rechargable Battery Pack
Scale Accuracy
± 0.5 lb
Includes
SL-7516-B Indicator
Capacity
5,000 lb
Description
The SellEton SL-926 Hanging Scale is an efficient solution designed to streamline operations and enhance accuracy in both tension and compression measurements. Engineered in an S-Type configuration for maximum versatility, this hanging scale meets a wide range of general weighing needs. Whether in shipping, construction, or other industrial environments, it delivers dependable performance you can trust. With selectable weighing units in pounds and kilograms, the SL-926 adapts seamlessly to your requirements, ensuring smooth integration into your workflow. With LCD Display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.