Zoro Homepage

Hanging Scales (S-Type) LED Display, 100 - 1000 lb

  • Mfr # SL-926-LED-1K

  • Zoro # G421897705


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
2.5 in
Power Source
Rechargable Battery Pack
Scale Display
LED
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-926-LED-1K
Zoro #
G421897705
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.5 in
Overall Width
2 in
Overall Length
0.75 in

Details

Material
Steel
Power Source
Rechargable Battery Pack
Scale Display
LED
Item
Crane Scale
Scale Accuracy
± 0.01 lb
Color
Grey
Capacity
1,000 lb
Includes
SL-7516-B Indicator

Description

The SellEton SL-926 Hanging Scale is an efficient solution designed to streamline operations and deliver accurate tension and compression measurements. Built with an S-Type design for versatility, it meets a wide range of general weighing needs across industries. Whether in shipping, construction, or other industrial environments, this high-quality crane scale ensures reliable performance. With selectable weighing units in pounds and kilograms, the SL-926 adapts seamlessly to your requirements, integrating smoothly into your operational workflow. With LED Display.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.