Zoro Homepage

Hanging Scales (S-Type) LED Display, 20000 x 2

  • Mfr # SL-926-LED-20K

  • Zoro # G721897689


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Scale Display
LED
Scale Accuracy
± 2 lb
Material
Steel
Color
Grey
Includes
SL-7516-B Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-926-LED-20K
Zoro #
G721897689
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7 in
Overall Length
5 in
Overall Height
2 in

Details

Scale Display
LED
Scale Accuracy
± 2 lb
Material
Steel
Color
Grey
Includes
SL-7516-B Indicator
Capacity
20,000 lb
Power Source
Rechargable Battery Pack
Item
Crane Scale

Description

The SellEton SL-926 Hanging Scale is an efficient solution designed to streamline operations and deliver accurate tension and compression measurements. Built with an S-Type design for versatility, it meets a wide range of general weighing needs across industries. Whether in shipping, construction, or other industrial environments, this high-quality crane scale ensures reliable performance. With selectable weighing units in pounds and kilograms, the SL-926 adapts seamlessly to your requirements, integrating smoothly into your operational workflow. With LED Display.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.