Zoro Homepage

Heavy Duty Drum Scale, 1000 - 10000 lb

  • Mfr # SL-917-HD

  • Zoro # G121897463


product price: $3,069.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Standards
NTEP
Capacity
10,000 lb
Includes
SL-7515-C LCD Indicator
Scale Item
Drum Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-917-HD
Zoro #
G121897463
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Length
52 in
Overall Height
3.5 in

Details

Standards
NTEP
Capacity
10,000 lb
Includes
SL-7515-C LCD Indicator
Scale Item
Drum Scale
Material
Steel
Accuracy
± 1 lb
Color
Grey

Description

The SellEton SL-917-R Low Profile Drum Scale offers a seamless solution for efficient drum weighing. Its ultra-low-profile design includes attached ramps for effortless roll-up access, eliminating the strain of lifting heavy barrels onto the platform. Built with rugged construction and an anti-skid diamond plate surface, this scale provides stable, accurate measurements, making it an essential tool for industrial environments.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.