Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Industrial Crane Scale LCD Display, 10000 lb x 2

  • Mfr # SL-925-LCD-10K

  • Zoro # G521897636


product price: $1,226.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5.65 in
Overall Height
29 in
Color
Blue
Power Source
Rechargable Battery Pack
Capacity
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-925-LCD-10K
Zoro #
G521897636
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.65 in
Overall Height
29 in
Overall Length
11.2 in

Details

Color
Blue
Power Source
Rechargable Battery Pack
Capacity
10,000 lb
Scale Accuracy
± 2 lb
Material
Steel
Item
Crane Scale
Housing Material
Aluminum
Scale Display
LCD

Description

The SellEton SL-925 Heavy-Duty Industrial Crane Scale combines accuracy and durability in a single robust package. Specifically designed for demanding industrial applications, this crane scale features a rugged cast aluminum housing that can withstand even the toughest conditions. Ideal for a wide range of overhead weighing tasks, the SL-925 ensures smooth, efficient operations with minimal risk of error. With LCD Display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.