
Heavy Duty Industrial Crane Scale LCD Display, 20000 lb x 5
Mfr # SL-925-LCD-20K
Zoro # G121897777
product price: $1,380.99
/ea
Free Shipping & Returns
Key Features
Scale Accuracy
± 5 lb
Material
Steel
Capacity
20,000 lb
Color
Blue
Power Source
Rechargable Battery Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-925-LCD-20K
Zoro #
G121897777
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
11.2 in
Overall Height
29 in
Overall Width
5.65 in
Details
Scale Accuracy
± 5 lb
Material
Steel
Capacity
20,000 lb
Color
Blue
Power Source
Rechargable Battery Pack
Item
Crane Scale
Scale Display
LCD
Housing Material
Aluminum
Description
The SellEton SL-925 Heavy-Duty Industrial Crane Scale combines accuracy and durability in a single robust package. Specifically designed for demanding industrial applications, this crane scale features a rugged cast aluminum housing that can withstand even the toughest conditions. Ideal for a wide range of overhead weighing tasks, the SL-925 ensures smooth, efficient operations with minimal risk of error. With LCD Display.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.