Zoro Homepage

Heavy Duty Industrial Crane Scale LCD Display, 3000 lb x .5

  • Mfr # SL-925-LCD-3K

  • Zoro # G921897472


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5.65 in
Scale Display
LCD
Overall Height
29 in
Scale Accuracy
± 0.5
Overall Length
11.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-925-LCD-3K
Zoro #
G921897472
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.65 in
Overall Height
29 in
Overall Length
11.2 in

Details

Item
Crane Scale
Scale Display
LCD
Scale Accuracy
± 0.5
Material
Steel
Power Source
Rechargable Battery Pack
Housing Material
Aluminum
Capacity
3,000 lb
Color
Blue

Description

The SellEton SL-925 Heavy-Duty Industrial Crane Scale combines accuracy and durability in a single robust package. Specifically designed for demanding industrial applications, this crane scale features a rugged cast aluminum housing that can withstand even the toughest conditions. Ideal for a wide range of overhead weighing tasks, the SL-925 ensures smooth, efficient operations with minimal risk of error. With LCD Display.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.