Zoro Homepage

Heavy Duty Industrial Crane Scale LCD Display, 40000 x 10

  • Mfr # SL-925-LCD-40K

  • Zoro # G921897618


product price: $4,373.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
40 in
Material
Steel
Overall Width
10 in
Capacity
40,000 lb
Overall Length
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-925-LCD-40K
Zoro #
G921897618
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40 in
Overall Width
10 in
Overall Length
15.75 in

Details

Material
Steel
Item
Crane Scale
Capacity
40,000 lb
Color
Blue
Power Source
Rechargable Battery Pack
Scale Display
LCD
Housing Material
Aluminum
Scale Accuracy
± 10 lb

Description

The SellEton SL-925 Heavy-Duty Industrial Crane Scale combines accuracy and durability in a single robust package. Specifically designed for demanding industrial applications, this crane scale features a rugged cast aluminum housing that can withstand even the toughest conditions. Ideal for a wide range of overhead weighing tasks, the SL-925 ensures smooth, efficient operations with minimal risk of error. With LCD Display.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.