
Heavy Duty Industrial Crane Scale LCD Display, 6000 lb x 1
Mfr # SL-925-LCD-6K
Zoro # G621897659
product price: $1,073.99
/ea
Free Shipping & Returns
Key Features
Power Source
Rechargable Battery Pack
Housing Material
Aluminum
Overall Width
5.65 in
Scale Display
LCD
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-925-LCD-6K
Zoro #
G621897659
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
5.65 in
Overall Length
11.2 in
Overall Height
29 in
Details
Power Source
Rechargable Battery Pack
Housing Material
Aluminum
Scale Display
LCD
Color
Blue
Capacity
6,000 lb
Material
Steel
Item
Crane Scale
Scale Accuracy
± 1 lb
Description
The SellEton SL-925 Heavy-Duty Industrial Crane Scale combines accuracy and durability in a single robust package. Specifically designed for demanding industrial applications, this crane scale features a rugged cast aluminum housing that can withstand even the toughest conditions. Ideal for a wide range of overhead weighing tasks, the SL-925 ensures smooth, efficient operations with minimal risk of error. With LCD Display.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.