Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Industrial Crane Scale LED Display, 10000 lb x 2

  • Mfr # SL-925-LED-10K

  • Zoro # G021897655


product price: $1,226.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Scale Accuracy
± 2 lb
Capacity
10,000 lb
Material
Steel
Overall Length
11.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-925-LED-10K
Zoro #
G021897655
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11.2 in
Overall Height
29 in
Overall Width
5.65 in

Details

Item
Crane Scale
Color
Red
Scale Accuracy
± 2 lb
Capacity
10,000 lb
Material
Steel
Power Source
Rechargable Battery Pack
Housing Material
Aluminum
Scale Display
LED

Description

The SellEton SL-925 Heavy-Duty Industrial Crane Scale delivers both accuracy and durability in a robust package. Designed for industrial applications that demand precision, this crane scale features a rugged cast aluminum housing built to withstand the most challenging conditions. Perfect for a variety of overhead weighing tasks, the SL-925 ensures smooth, efficient operations with minimal risk of error. With LED Display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.