
Heavy Duty Industrial Crane Scale LED Display, 20000 lb x 5
Mfr # SL-925-LED-20K
Zoro # G421897682
product price: $1,380.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Length
11.2 in
Housing Material
Aluminum
Scale Display
LED
Power Source
Rechargable Battery Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-925-LED-20K
Zoro #
G421897682
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
11.2 in
Overall Width
5.65 in
Overall Height
29 in
Details
Item
Crane Scale
Material
Steel
Housing Material
Aluminum
Scale Display
LED
Power Source
Rechargable Battery Pack
Capacity
20,000 lb
Scale Accuracy
± 5 lb
Color
Red
Description
The SellEton SL-925 Heavy-Duty Industrial Crane Scale delivers both accuracy and durability in a robust package. Designed for industrial applications that demand precision, this crane scale features a rugged cast aluminum housing built to withstand the most challenging conditions. Perfect for a variety of overhead weighing tasks, the SL-925 ensures smooth, efficient operations with minimal risk of error. With LED Display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.