Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Industrial Crane Scale LED Display, 3000 lb x .5

  • Mfr # SL-925-LED-3K

  • Zoro # G121897685


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Capacity
3,000 lb
Color
Red
Scale Display
LED
Overall Length
11.2 in
Overall Height
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-925-LED-3K
Zoro #
G121897685
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11.2 in
Overall Height
29 in
Overall Width
5.65 in

Details

Capacity
3,000 lb
Color
Red
Scale Display
LED
Housing Material
Aluminum
Material
Steel
Scale Accuracy
± 0.5
Power Source
Rechargable Battery Pack
Item
Crane Scale

Description

The SellEton SL-925 Heavy-Duty Industrial Crane Scale delivers both accuracy and durability in a robust package. Designed for industrial applications that demand precision, this crane scale features a rugged cast aluminum housing built to withstand the most challenging conditions. Perfect for a variety of overhead weighing tasks, the SL-925 ensures smooth, efficient operations with minimal risk of error. With LED Display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.