Heavy Duty Industrial Tension Link Scale LCD Display, 100000 lb x 50

  • Mfr # SL-927-LCD-100K

  • Zoro # G121897401


product price:  $3,069.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Scale Display
LCD
Overall Height
16.5 in
Material
Steel
Scale Accuracy
± 50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-927-LCD-100K
Zoro #
G121897401
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16.5 in
Overall Length
1.97 in
Overall Width
5.0625 in

Details

Item
Crane Scale
Color
Grey
Scale Display
LCD
Material
Steel
Scale Accuracy
± 50 lb
Capacity
100,000 lb
Includes
SL-7510-SS-C Indicator
Power Source
Rechargable Battery
Housing Material
Steel

Description

The SellEton SL-927 Tension Link Scale is designed to transform lifting operations with exceptional accuracy and reliability. Engineered for use with cranes, hoists, and winches, this high-quality hanging scale is an indispensable tool for industries that require precise weight measurements. With advanced technology and a robust design, the SL-927 ensures safe, efficient monitoring and control of overhead loads. With LCD Display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.