
Heavy Duty Industrial Tension Link Scale LCD Display, 150000 lb x 50
Mfr # SL-927-LCD-150K
Zoro # G721897429
product price: $3,529.99
/eaKey Features
Material
Steel
Capacity
150,000 lb
Scale Display
LCD
Overall Height
23.625 in
Includes
SL-7510-SS-C Indicator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL-927-LCD-150K
Zoro #
G721897429
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
23.625 in
Overall Width
7.09 in
Overall Length
3.15 in
Details
Material
Steel
Capacity
150,000 lb
Scale Display
LCD
Includes
SL-7510-SS-C Indicator
Color
Grey
Housing Material
Steel
Scale Accuracy
± 50 lb
Item
Crane Scale
Power Source
Rechargable Battery
Description
The SellEton SL-927 Tension Link Scale is designed to transform lifting operations with exceptional accuracy and reliability. Engineered for use with cranes, hoists, and winches, this high-quality hanging scale is an indispensable tool for industries that require precise weight measurements. With advanced technology and a robust design, the SL-927 ensures safe, efficient monitoring and control of overhead loads. With LCD Display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.