Heavy Duty Industrial Tension Link Scale LCD Display, 250000 lb x 100

  • Mfr # SL-927-LCD-250K

  • Zoro # G021897754


product price: $5,572.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Includes
SL-7510-SS-C Indicator
Capacity
250,000 lb
Housing Material
Steel
Scale Accuracy
± 100 lb
Scale Display
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-927-LCD-250K
Zoro #
G021897754
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7.09 in
Overall Height
23.625 in
Overall Length
3.15 in

Details

Includes
SL-7510-SS-C Indicator
Capacity
250,000 lb
Housing Material
Steel
Scale Accuracy
± 100 lb
Scale Display
LCD
Color
Grey
Item
Crane Scale
Material
Steel
Power Source
Rechargable Battery

Description

The SellEton SL-927 Tension Link Scale is designed to transform lifting operations with exceptional accuracy and reliability. Engineered for use with cranes, hoists, and winches, this high-quality hanging scale is an indispensable tool for industries that require precise weight measurements. With advanced technology and a robust design, the SL-927 ensures safe, efficient monitoring and control of overhead loads. With LCD Display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.