Heavy Duty Industrial Tension Link Scale LED Display, 10000 lb x 1

  • Mfr # SL-927-LED-10K

  • Zoro # G221897769


product price:  $1,226.99
/ea
Free Shipping & Returns

Key Features

Includes
SL-7510-SS-C Indicator
Overall Length
1.5 in
Overall Height
11.125 in
Power Source
Rechargable Battery
Overall Width
3.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-927-LED-10K
Zoro #
G221897769
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5 in
Overall Height
11.125 in
Overall Width
3.55 in

Details

Includes
SL-7510-SS-C Indicator
Item
Crane Scale
Power Source
Rechargable Battery
Capacity
10,000 lb
Housing Material
Steel
Color
Grey
Scale Accuracy
± 1 lb
Scale Display
LED
Material
Steel

Description

The SellEton SL-927 Tension Link Scale is designed to enhance lifting operations with precise, reliable measurements. This high-quality hanging crane scale is an essential tool for industries that depend on accurate weight readings for cranes, hoists, and winches. Its advanced technology and durable design allow you to monitor and control overhead loads safely and efficiently. With LED Display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.