
Heavy Duty Industrial Tension Link Scale LED Display, 100000 lb x 50
Mfr # SL-927-LED-100K
Zoro # G021897617
product price: $3,069.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Capacity
100,000 lb
Power Source
Rechargable Battery
Scale Accuracy
± 50 lb
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL-927-LED-100K
Zoro #
G021897617
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
5.0625 in
Overall Height
16.5 in
Overall Length
1.97 in
Details
Item
Crane Scale
Housing Material
Steel
Capacity
100,000 lb
Power Source
Rechargable Battery
Scale Accuracy
± 50 lb
Material
Steel
Includes
SL-7510-SS-C Indicator
Scale Display
LED
Color
Grey
Description
The SellEton SL-927 Tension Link Scale is designed to enhance lifting operations with precise, reliable measurements. This high-quality hanging crane scale is an essential tool for industries that depend on accurate weight readings for cranes, hoists, and winches. Its advanced technology and durable design allow you to monitor and control overhead loads safely and efficiently. With LED Display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.