
Heavy Duty Industrial Tension Link Scale LED Display, 200000 lb x 100
Mfr # SL-927-LED-200K
Zoro # G321897447
product price: $5,066.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Capacity
200,000 lb
Scale Display
LED
Overall Width
7.09 in
Housing Material
Steel
Power Source
Rechargable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-927-LED-200K
Zoro #
G321897447
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
7.09 in
Overall Height
23.625 in
Overall Length
3.15 in
Details
Capacity
200,000 lb
Scale Display
LED
Housing Material
Steel
Power Source
Rechargable Battery
Color
Grey
Item
Crane Scale
Scale Accuracy
± 100 lb
Material
Steel
Includes
SL-7510-SS-C Indicator
Description
The SellEton SL-927 Tension Link Scale is designed to enhance lifting operations with precise, reliable measurements. This high-quality hanging crane scale is an essential tool for industries that depend on accurate weight readings for cranes, hoists, and winches. Its advanced technology and durable design allow you to monitor and control overhead loads safely and efficiently. With LED Display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.