
Heavy Duty Industrial Tension Link Scale LED Display, 25000 lb x 10
Mfr # SL-927-LED-25K
Zoro # G021897761
product price: $1,535.99
/ea
Free Shipping & Returns
Key Features
Power Source
Rechargable Battery
Scale Accuracy
± 10 lb
Housing Material
Steel
Color
Grey
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-927-LED-25K
Zoro #
G021897761
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
3.55 in
Overall Length
1.5 in
Overall Height
11.125 in
Details
Power Source
Rechargable Battery
Scale Accuracy
± 10 lb
Housing Material
Steel
Color
Grey
Material
Steel
Capacity
25,000 lb
Includes
SL-7510-SS-C Indicator
Scale Display
LED
Item
Crane Scale
Description
The SellEton SL-927 Tension Link Scale is designed to enhance lifting operations with precise, reliable measurements. This high-quality hanging crane scale is an essential tool for industries that depend on accurate weight readings for cranes, hoists, and winches. Its advanced technology and durable design allow you to monitor and control overhead loads safely and efficiently. With LED Display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.