
Heavy Duty Industrial Tension Link Scale LED Display, 50000 lb x 20
Mfr # SL-927-LED-50K
Zoro # G121897746
product price: $1,994.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Scale Accuracy
± 20 lb
Power Source
Rechargable Battery
Material
Steel
Overall Height
12.2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL-927-LED-50K
Zoro #
G121897746
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12.2 in
Overall Length
1.69 in
Overall Width
4.33 in
Details
Color
Grey
Scale Accuracy
± 20 lb
Power Source
Rechargable Battery
Material
Steel
Housing Material
Steel
Scale Display
LED
Capacity
50,000 lb
Item
Crane Scale
Includes
SL-7510-SS-C Indicator
Description
The SellEton SL-927 Tension Link Scale is designed to enhance lifting operations with precise, reliable measurements. This high-quality hanging crane scale is an essential tool for industries that depend on accurate weight readings for cranes, hoists, and winches. Its advanced technology and durable design allow you to monitor and control overhead loads safely and efficiently. With LED Display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.