
Heavy Duty Tank Mounts LCD Display, 140000 lb, 4PK
Mfr # SL-350-TM-LCD-140
Zoro # G921897793
product price: $22,330.99
/pk 4, $5,582.75/eaKey Features
Includes
SL-7510-SS-C Indicator
Scale Display
LCD
Overall Width
10 in
Overall Height
4 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-350-TM-LCD-140
Zoro #
G921897793
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
10 in
Overall Height
4 in
Overall Length
14 in
Details
Item
Tank Mounts
Includes
SL-7510-SS-C Indicator
Scale Display
LCD
Color
Grey
Material
Alloy Steel
Standards
NTEP
Capacity
140,000 lb
Description
The SellEton SL-350-TM Module is designed to seamlessly convert any large container or machinery into a highly accurate weighing system. This robust module features a double-ended load cell beam securely mounted to a bottom plate on both sides, providing exceptional stability and reliability for heavy-duty and super-duty applications. The kit includes everything needed for installation: a stainless steel indicator, charger, connection cable, and a stainless steel junction box with a 4-channel summing card, all built to withstand demanding industrial environments. With LCD Display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.