Zoro Homepage

Heavy Duty Tank Mounts LCD Display, 200000 lb, 4PK

  • Mfr # SL-350-TM-LCD-200

  • Zoro # G221897790


product price: $31,901.99
/pk 4, $7,975.50/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Capacity
200,000 lb
Standards
NTEP
Material
Alloy Steel
Includes
SL-7510-SS-C Indicator
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-350-TM-LCD-200
Zoro #
G221897790
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Overall Height
7 in
Overall Width
10 in

Details

Capacity
200,000 lb
Standards
NTEP
Material
Alloy Steel
Includes
SL-7510-SS-C Indicator
Color
Grey
Scale Display
LCD
Item
Tank Mounts

Description

The SellEton SL-350-TM Module is designed to seamlessly convert any large container or machinery into a highly accurate weighing system. This robust module features a double-ended load cell beam securely mounted to a bottom plate on both sides, providing exceptional stability and reliability for heavy-duty and super-duty applications. The kit includes everything needed for installation: a stainless steel indicator, charger, connection cable, and a stainless steel junction box with a 4-channel summing card, all built to withstand demanding industrial environments. With LCD Display.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.