
Heavy Duty Tank Mounts LCD Display, 400000 lb, 4PK
Mfr # SL-350-TM-LCD-400
Zoro # G821897794
product price: $38,282.99
/pk 4, $9,570.75/eaKey Features
Includes
SL-7510-SS-C Indicator
Material
Alloy Steel
Capacity
400,000 lb
Scale Display
LCD
Standards
NTEP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-350-TM-LCD-400
Zoro #
G821897794
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
14 in
Overall Height
7 in
Overall Width
10 in
Details
Includes
SL-7510-SS-C Indicator
Item
Tank Mounts
Material
Alloy Steel
Capacity
400,000 lb
Scale Display
LCD
Standards
NTEP
Color
Grey
Description
The SellEton SL-350-TM Module is designed to seamlessly convert any large container or machinery into a highly accurate weighing system. This robust module features a double-ended load cell beam securely mounted to a bottom plate on both sides, providing exceptional stability and reliability for heavy-duty and super-duty applications. The kit includes everything needed for installation: a stainless steel indicator, charger, connection cable, and a stainless steel junction box with a 4-channel summing card, all built to withstand demanding industrial environments. With LCD Display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.