Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Tank Mounts LED Display, 40000 lb, 4PK

  • Mfr # SL-350-TM-LED-40

  • Zoro # G921897854


product price: $12,760.99
/pk 4, $3,190.25/ea
Free Shipping & Returns

Key Features

Includes
SL-7510-SS-C Indicator
Color
Grey
Standards
NTEP
Scale Display
LED
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-350-TM-LED-40
Zoro #
G921897854
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Length
10 in
Overall Height
4 in

Details

Item
Tank Mounts
Includes
SL-7510-SS-C Indicator
Color
Grey
Standards
NTEP
Scale Display
LED
Capacity
40,000 lb
Material
Alloy Steel

Description

The SellEton SL-350-TM Module is designed to seamlessly convert any large container or machinery into a highly accurate weighing system. This robust module features a double-ended load cell beam securely mounted to a bottom plate on both sides, providing exceptional stability and reliability for heavy-duty and super-duty applications. The kit includes everything needed for installation: a stainless steel indicator, charger, connection cable, and a stainless steel junction box with a 4-channel summing card, all built to withstand demanding industrial environments. With LED Display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.