
Heavy Duty Tank Mounts LED Display, 500000 lb, 4PK
Mfr # SL-350-TM-LED-500
Zoro # G621897840
product price: $41,471.99
/pk 4, $10,368.00/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Includes
SL-7510-SS-C Indicator
Standards
NTEP
Overall Height
8 in
Overall Width
16 in
Scale Display
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL-350-TM-LED-500
Zoro #
G621897840
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
8 in
Overall Width
16 in
Overall Length
25 in
Details
Includes
SL-7510-SS-C Indicator
Standards
NTEP
Scale Display
LED
Color
Grey
Capacity
500,000 lb
Item
Tank Mounts
Material
Alloy Steel
Description
The SellEton SL-350-TM Module is designed to seamlessly convert any large container or machinery into a highly accurate weighing system. This robust module features a double-ended load cell beam securely mounted to a bottom plate on both sides, providing exceptional stability and reliability for heavy-duty and super-duty applications. The kit includes everything needed for installation: a stainless steel indicator, charger, connection cable, and a stainless steel junction box with a 4-channel summing card, all built to withstand demanding industrial environments. With LED Display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.