Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Truck Axle Scale, 12 ft, 2 Count, 2PK

  • Mfr # SL-80KX-12-2

  • Zoro # G121897647


product price: $12,012.99
/pk 2, $6,006.50/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Scale Display
LCD
Overall Height
6 in
Overall Width
144 in
Material
Steel
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-80KX-12-2
Zoro #
G121897647
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Width
144 in
Overall Length
36 in

Details

Scale Display
LCD
Material
Steel
Scale Item
Vehicle Scale
Includes
SL-7561 Indicator, Four (4) Ramps
Capacity
80,000 lb
Color
Blue

Description

The SellEton SL-80KX Heavy-Duty Truck Axle Scale is an ideal solution for precise vehicle weighing. Designed for heavy-duty applications, it provides reliable measurements to ensure trucks operate within safe loading limits. Manage truck weights effortlessly and accurately at warehouses, construction sites, or loading areas.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.