
Heavy Duty Truck Axle Scale, 12 ft, 4 Count, 4PK
Mfr # SL-80KX-12-4
Zoro # G421897699
product price: $23,682.99
/pk 4, $5,920.75/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Length
36 in
Includes
SL-7561 Indicator, Eight (8) Ramps
Scale Item
Vehicle Scale
Overall Height
6 in
Scale Display
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-80KX-12-4
Zoro #
G421897699
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
36 in
Overall Height
6 in
Overall Width
144 in
Details
Includes
SL-7561 Indicator, Eight (8) Ramps
Capacity
160,000 lb
Scale Item
Vehicle Scale
Scale Display
LCD
Color
Blue
Material
Steel
Description
The SellEton SL-80KX Heavy-Duty Truck Axle Scale is an ideal solution for precise vehicle weighing. Designed for heavy-duty applications, it provides reliable measurements to ensure trucks operate within safe loading limits. Manage truck weights effortlessly and accurately at warehouses, construction sites, or loading areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.