Zoro Homepage

Heavy Duty Truck Axle Scale, 7 ft, 2 Count, 2PK

  • Mfr # SL-60KX-7-2

  • Zoro # G421897729


product price: $8,579.99
/pk 2, $4,290.00/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Length
36 in
Color
Blue
Material
Steel
Overall Height
6 in
Scale Display
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-60KX-7-2
Zoro #
G421897729
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Height
6 in
Overall Width
84 in

Details

Color
Blue
Material
Steel
Scale Display
LCD
Scale Item
Vehicle Scale
Capacity
60,000 lb
Includes
SL-7561 Indicator, Four (4) Ramps

Description

The SellEton SL-60KX Heavy-Duty Truck Axle Scale provides a reliable solution for keeping trucks within legal weight limits and optimizing shipping operations. Expertly designed for heavy-duty weighing, it is an essential tool for logistics and transportation companies. Whether monitoring overloads or verifying shipping weights, the SL-60KX ensures accuracy and compliance at all times.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.