
Heavy Duty Truck Axle Scale, 7 ft, 4 Count, 4PK
Mfr # SL-60KX-7-4
Zoro # G421897613
product price: $15,443.99
/pk 4, $3,861.00/eaKey Features
Includes
SL-7561 Indicator, Eight (8) Ramps
Scale Item
Vehicle Scale
Color
Blue
Overall Height
6 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-60KX-7-4
Zoro #
G421897613
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 in
Overall Length
36 in
Overall Width
84 in
Details
Includes
SL-7561 Indicator, Eight (8) Ramps
Capacity
120,000 lb
Scale Item
Vehicle Scale
Color
Blue
Material
Steel
Scale Display
LCD
Description
The SellEton SL-60KX Heavy-Duty Truck Axle Scale provides a reliable solution for keeping trucks within legal weight limits and optimizing shipping operations. Expertly designed for heavy-duty weighing, it is an essential tool for logistics and transportation companies. Whether monitoring overloads or verifying shipping weights, the SL-60KX ensures accuracy and compliance at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.