
Heavy Duty Truck Scale Weigh Pad System, 160000 lb, 4 Count, 4PK
Mfr # SL-928-HD-4
Zoro # G921897465
product price: $17,161.99
/pk 4, $4,290.50/eaKey Features
Accuracy
± 20 lb
Capacity
160,000 lb
Scale Item
Vehicle Scale
Overall Width
16 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL-928-HD-4
Zoro #
G921897465
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
16 in
Overall Length
24 in
Overall Height
2 in
Details
Accuracy
± 20 lb
Capacity
160,000 lb
Scale Item
Vehicle Scale
Color
Yellow
Scale Display
LCD
Material
Aluminum
Includes
SL-7561 Indicator
Description
The SellEton SL-928-HD is the ultimate solution for precise and reliable truck and vehicle weighing. Ideal for industrial applications, this heavy-duty weigh pad system provides exact weight measurements, essential for logistics and compliance. Designed to handle everything from small trucks to semi-trucks, it is both robust and highly versatile.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.