Heavy Duty Truck Scale Weigh Pad System, 240000 lb, 6 Count, 6PK

  • Mfr # SL-928-HD-6

  • Zoro # G421897637


product price:  $25,740.99
/pk 6, $4,290.17/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Capacity
240,000 lb
Overall Length
24 in
Accuracy
± 30 lb
Scale Display
LCD
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-928-HD-6
Zoro #
G421897637
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
16 in
Overall Height
2 in

Details

Capacity
240,000 lb
Accuracy
± 30 lb
Scale Display
LCD
Scale Item
Vehicle Scale
Includes
SL-7561 Indicator
Material
Aluminum
Color
Yellow

Description

The SellEton SL-928-HD is the ultimate solution for precise and reliable truck and vehicle weighing. Ideal for industrial applications, this heavy-duty weigh pad system provides exact weight measurements, essential for logistics and compliance. Designed to handle everything from small trucks to semi-trucks, it is both robust and highly versatile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.