Heavy Duty Truck Scale Weigh Pad System, 80000 lb, 2 Count, 2PK

  • Mfr # SL-928-HD-2

  • Zoro # G321897454


product price: $8,579.99
/pk 2, $4,290.00/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Overall Height
2 in
Accuracy
± 10 lb
Overall Width
16 in
Capacity
80,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-928-HD-2
Zoro #
G321897454
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
16 in
Overall Length
24 in

Details

Material
Aluminum
Accuracy
± 10 lb
Capacity
80,000 lb
Includes
SL-7561 Indicator
Color
Yellow
Scale Item
Vehicle Scale
Scale Display
LCD

Description

The SellEton SL-928-HD is the ultimate solution for precise and reliable truck and vehicle weighing. Ideal for industrial applications, this heavy-duty weigh pad system provides exact weight measurements, essential for logistics and compliance. Designed to handle everything from small trucks to semi-trucks, it is both robust and highly versatile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.