Zoro Homepage

Heavy Duty Weigh Beam System, 36 in, 5000 lb

  • Mfr # SL-919-HD-36-5K

  • Zoro # G721897412


product price: $1,027.99
/ea
Free Shipping & Returns

Key Features

Capacity
5,000 lb
Includes
SL-7510-SS-C Stainless Steel Indicator
Overall Width
36 in
Overall Length
4 in
Power Source
Rechargable Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-919-HD-36-5K
Zoro #
G721897412
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Length
4 in
Overall Height
3 in

Details

Capacity
5,000 lb
Includes
SL-7510-SS-C Stainless Steel Indicator
Power Source
Rechargable Battery
Color
White
Scale Item
Weigh Beam System
Material
Steel

Description

The SellEton SL-919 Heavy-Duty Weigh Beam System provides reliable measurements up to 20,000 lbs. Ideal for farms, warehouses, and zoos, this system offers easy customization to meet all your weighing needs. Its design accommodates lively animals, ensuring precise readings without hassle.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.