Zoro Homepage

Heavy Duty Weigh Beam System, 40 in, 5000 lb

  • Mfr # SL-919-HD-40-5K

  • Zoro # G221897509


product price: $1,199.99
/ea
Free Shipping & Returns

Key Features

Overall Width
40 in
Power Source
Rechargable Battery
Material
Steel
Scale Item
Weigh Beam System
Includes
SL-7510-SS-C Stainless Steel Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-919-HD-40-5K
Zoro #
G221897509
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
40 in
Overall Height
3 in
Overall Length
4 in

Details

Power Source
Rechargable Battery
Material
Steel
Scale Item
Weigh Beam System
Includes
SL-7510-SS-C Stainless Steel Indicator
Color
White
Capacity
5,000 lb

Description

The SellEton SL-919 Heavy-Duty Weigh Beam System provides reliable measurements up to 20,000 lbs. Ideal for farms, warehouses, and zoos, this system offers easy customization to meet all your weighing needs. Its design accommodates lively animals, ensuring precise readings without hassle.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.