Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Weigh Beam System, 48 in, 20000 lb

  • Mfr # SL-919-HD-48-20K

  • Zoro # G321897485


product price: $1,715.99
/ea
Free Shipping & Returns

Key Features

Power Source
Rechargable Battery
Overall Length
5 in
Includes
SL-7510-SS-C Stainless Steel Indicator
Capacity
20,000 lb
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-919-HD-48-20K
Zoro #
G321897485
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Overall Width
48 in
Overall Height
7 in

Details

Power Source
Rechargable Battery
Includes
SL-7510-SS-C Stainless Steel Indicator
Capacity
20,000 lb
Material
Steel
Scale Item
Weigh Beam System
Color
White

Description

The SellEton SL-919 Heavy-Duty Weigh Beam System provides reliable measurements up to 20,000 lbs. Ideal for farms, warehouses, and zoos, this system offers easy customization to meet all your weighing needs. Its design accommodates lively animals, ensuring precise readings without hassle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.