Heavy Duty Weigh Beam System, 60 in, 10000 lb

  • Mfr # SL-919-HD-60-10K

  • Zoro # G021897419


product price: $1,887.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
5 in
Overall Width
60 in
Scale Item
Weigh Beam System
Color
White
Capacity
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-919-HD-60-10K
Zoro #
G021897419
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Overall Width
60 in
Overall Height
3 in

Details

Scale Item
Weigh Beam System
Color
White
Capacity
10,000 lb
Material
Steel
Includes
SL-7510-SS-C Stainless Steel Indicator
Power Source
Rechargable Battery

Description

The SellEton SL-919 Heavy-Duty Weigh Beam System provides reliable measurements up to 20,000 lbs. Ideal for farms, warehouses, and zoos, this system offers easy customization to meet all your weighing needs. Its design accommodates lively animals, ensuring precise readings without hassle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.