Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Weigh Beam System, 60 in, 20000 lb

  • Mfr # SL-919-HD-60-20K

  • Zoro # G421897385


product price: $2,400.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
White
Power Source
Rechargable Battery
Scale Item
Weigh Beam System
Material
Steel
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-919-HD-60-20K
Zoro #
G421897385
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Overall Height
7 in
Overall Width
60 in

Details

Color
White
Power Source
Rechargable Battery
Scale Item
Weigh Beam System
Material
Steel
Capacity
20,000 lb
Includes
SL-7510-SS-C Stainless Steel Indicator

Description

The SellEton SL-919 Heavy-Duty Weigh Beam System provides reliable measurements up to 20,000 lbs. Ideal for farms, warehouses, and zoos, this system offers easy customization to meet all your weighing needs. Its design accommodates lively animals, ensuring precise readings without hassle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.