Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Precision Planar Load Cell Kit, 2500 lb, 4 Count, 4PK

  • Mfr # SL-363-1.3K-4

  • Zoro # G421897842


product price: $578.99
/pk 4, $144.75/ea
Free Shipping & Returns

Key Features

Overall Height
0.305 in
Capacity
5,200 lb
Overall Length
1.77 in
Color
Grey
Overall Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-363-1.3K-4
Zoro #
G421897842
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.305 in
Overall Length
1.77 in
Overall Width
2.75 in

Details

Capacity
5,200 lb
Item
Load Cells
Color
Grey
Material
Alloy Steel
Includes
Mounting Blocks, M12 Feet, 24" Load Cell Cable

Description

The SellEton SL-363-1.3K High Precision Planar Load Cell Kit is the ideal solution for compact weighing applications. Expertly engineered for point-of-sale scales, lab balances, and small industrial systems, this kit is designed to fit seamlessly into tight spaces while delivering precise, reliable, and consistent measurements every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.