Zoro Homepage

Industrial Floor Scale, 2 ft x 3 ft, 20000 lb x 2

  • Mfr # SL-700-2X3-20K

  • Zoro # G921897687


product price: $3,581.99
/ea
Free Shipping & Returns

Key Features

Capacity
20,000 lb
Color
Grey
Power Source
Rechargable Battery
Overall Length
3 in
Scale Display
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-700-2X3-20K
Zoro #
G921897687
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Overall Height
4 in
Overall Width
2 in

Details

Capacity
20,000 lb
Color
Grey
Power Source
Rechargable Battery
Scale Display
LCD
Scale Item
Floor Scale
Includes
SL-7515-C LCD Indicator
Accuracy
± 2 lb
Material
Steel

Description

The SellEton SL-700 Industrial Digital Floor Scale is engineered to deliver accurate and consistent weighing, even under the most demanding conditions. Constructed from high-grade welded steel with a tread plate design, this scale is built for durability and reliable performance wherever it is needed most.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.