
Industrial Floor Scale, 2 ft x 3 ft, 30000 lb x 5
Mfr # SL-700-2X3-30K
Zoro # G421897514
product price: $3,836.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Includes
SL-7515-C LCD Indicator
Accuracy
± 2 lb
Scale Item
Floor Scale
Scale Display
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-700-2X3-30K
Zoro #
G421897514
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2 in
Overall Height
4 in
Overall Length
3 in
Details
Material
Steel
Includes
SL-7515-C LCD Indicator
Accuracy
± 2 lb
Scale Item
Floor Scale
Scale Display
LCD
Power Source
Rechargable Battery
Color
Grey
Capacity
30,000 lb
Description
The SellEton SL-700 Industrial Digital Floor Scale is engineered to deliver accurate and consistent weighing, even under the most demanding conditions. Constructed from high-grade welded steel with a tread plate design, this scale is built for durability and reliable performance wherever it is needed most.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.