Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Floor Scale, 4 ft x 4 ft, 1000 - 10000 lb

  • Mfr # SL-7517-4X4

  • Zoro # G521897759


product price: $1,192.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Length
4 in
Includes
SL-7515-C LCD Indicator
Accuracy
± 1 lb
Scale Display
LCD
Capacity
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-7517-4X4
Zoro #
G521897759
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Height
4 in
Overall Width
4 in

Details

Includes
SL-7515-C LCD Indicator
Accuracy
± 1 lb
Scale Display
LCD
Capacity
10,000 lb
Color
Grey
Material
Carbon Steel
Scale Item
Floor Scale

Description

The SellEton SL-7517 Floor Scale is the ideal solution for streamlining processes and ensuring precise measurements. This high-quality, multi-purpose industrial floor scale is designed to enhance accuracy in general, dynamic, and animal weighing, making it an essential tool for any industrial environment. Upgrade your operations and experience the reliability and advanced features of a truly superior weighing solution.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.