Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Floor Scale, 4 ft x 5 ft, 1000 - 10000 lb

  • Mfr # SL-700-4X5-10K

  • Zoro # G021897440


product price: $2,216.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Scale Item
Floor Scale
Color
Grey
Overall Height
4 in
Material
Steel
Accuracy
± 1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-700-4X5-10K
Zoro #
G021897440
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Length
5 in
Overall Width
4 in

Details

Scale Item
Floor Scale
Color
Grey
Material
Steel
Accuracy
± 1 lb
Power Source
Rechargable Battery
Includes
SL-7515-C LCD Indicator
Capacity
10,000 lb
Scale Display
LCD

Description

The SellEton SL-700 Industrial Digital Floor Scale is engineered to deliver accurate and consistent weighing, even under the most demanding conditions. Constructed from high-grade welded steel with a tread plate design, this scale is built for durability and reliable performance wherever it is needed most.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.