
Industrial Floor Scale, 4 ft x 6 ft, 20000 lb x 2
Mfr # SL-700-4X6-20K
Zoro # G121897418
product price: $4,860.99
/eaKey Features
Capacity
20,000 lb
Power Source
Rechargable Battery
Scale Item
Floor Scale
Overall Height
4 in
Scale Display
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-700-4X6-20K
Zoro #
G121897418
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 in
Overall Width
4 in
Overall Length
6 in
Details
Capacity
20,000 lb
Power Source
Rechargable Battery
Scale Item
Floor Scale
Scale Display
LCD
Includes
SL-7515-C LCD Indicator
Material
Steel
Color
Grey
Accuracy
± 2 lb
Description
The SellEton SL-700 Industrial Digital Floor Scale is engineered to deliver accurate and consistent weighing, even under the most demanding conditions. Constructed from high-grade welded steel with a tread plate design, this scale is built for durability and reliable performance wherever it is needed most.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.