Zoro Homepage

Industrial Floor Scale, NTEP Certified, 2 ft x 2 ft, 1000 - 5000 lb

  • Mfr # SL-800-2X2-5K

  • Zoro # G321897805


product price: $1,406.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Material
Steel
Power Source
AC Adapter
Capacity
5,000 lb
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-800-2X2-5K
Zoro #
G321897805
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Overall Height
4 in
Overall Width
2 in

Details

Material
Steel
Power Source
AC Adapter
Capacity
5,000 lb
Color
Grey
Accuracy
± 1 lb
Includes
SL-7510-SS-C-EX Indicator
Standards
NTEP
Scale Display
LCD
Scale Item
Floor Scale

Description

The SellEton SL-800 NTEP Certified Digital Floor Scale is designed to streamline operations and provide accurate measurements in the most demanding environments. Specifically built for industrial use, this scale combines robust construction with advanced features, allowing easy management of heavy loads without a steep learning curve.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.