
Industrial Floor Scale, NTEP Certified, 3 ft x 3 ft, 1000 - 5000 lb
Mfr # SL-800-3X3-5K
Zoro # G521897803
product price: $1,760.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Power Source
AC Adapter
Scale Item
Floor Scale
Overall Width
3 in
Capacity
5,000 lb
Scale Display
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-800-3X3-5K
Zoro #
G521897803
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
3 in
Overall Length
3 in
Overall Height
4 in
Details
Power Source
AC Adapter
Scale Item
Floor Scale
Capacity
5,000 lb
Scale Display
LCD
Accuracy
± 1 lb
Includes
SL-7510-SS-C-EX Indicator
Color
Grey
Material
Steel
Standards
NTEP
Description
The SellEton SL-800 NTEP Certified Digital Floor Scale is designed to streamline operations and provide accurate measurements in the most demanding environments. Specifically built for industrial use, this scale combines robust construction with advanced features, allowing easy management of heavy loads without a steep learning curve.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.