Industrial Floor Scale, NTEP Certified, 3 ft x 3 ft, 20000 lb x 5

  • Mfr # SL-800-3X3-20K

  • Zoro # G821897770


product price: $3,324.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Scale Item
Floor Scale
Capacity
20,000 lb
Includes
SL-7510-SS-C-EX Indicator
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-800-3X3-20K
Zoro #
G821897770
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Length
3 in
Overall Width
3 in

Details

Material
Steel
Scale Item
Floor Scale
Capacity
20,000 lb
Includes
SL-7510-SS-C-EX Indicator
Scale Display
LCD
Power Source
AC Adapter
Standards
NTEP
Color
Grey
Accuracy
± 5 lb

Description

The SellEton SL-800 NTEP Certified Digital Floor Scale is designed to streamline operations and provide accurate measurements in the most demanding environments. Specifically built for industrial use, this scale combines robust construction with advanced features, allowing easy management of heavy loads without a steep learning curve.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.