
Industrial Floor Scale, NTEP Certified, 4 ft x 5 ft, 10000 lb x 2
Mfr # SL-800-4X5-10K
Zoro # G221897783
product price: $3,070.99
/eaKey Features
Scale Display
LCD
Includes
SL-7510-SS-C-EX Indicator
Overall Height
4 in
Scale Item
Floor Scale
Power Source
AC Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-800-4X5-10K
Zoro #
G221897783
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 in
Overall Width
4 in
Overall Length
5 in
Details
Scale Display
LCD
Includes
SL-7510-SS-C-EX Indicator
Scale Item
Floor Scale
Power Source
AC Adapter
Color
Grey
Material
Steel
Accuracy
± 2 lb
Standards
NTEP
Capacity
10,000 lb
Description
The SellEton SL-800 NTEP Certified Digital Floor Scale is designed to streamline operations and provide accurate measurements in the most demanding environments. Specifically built for industrial use, this scale combines robust construction with advanced features, allowing easy management of heavy loads without a steep learning curve.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.