
Industrial Floor Scale, NTEP Certified, 4 ft x 8 ft, 10000 lb x 2
Mfr # SL-800-4X8-10K
Zoro # G621897680
product price: $3,922.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Includes
SL-7510-SS-C-EX Indicator
Material
Steel
Overall Height
4 in
Color
Grey
Scale Display
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL-800-4X8-10K
Zoro #
G621897680
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 in
Overall Length
8 in
Overall Width
4 in
Details
Includes
SL-7510-SS-C-EX Indicator
Material
Steel
Color
Grey
Scale Display
LCD
Power Source
AC Adapter
Scale Item
Floor Scale
Accuracy
± 2 lb
Capacity
10,000 lb
Standards
NTEP
Description
The SellEton SL-800 NTEP Certified Digital Floor Scale is designed to streamline operations and provide accurate measurements in the most demanding environments. Specifically built for industrial use, this scale combines robust construction with advanced features, allowing easy management of heavy loads without a steep learning curve.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.