
Industrial Floor Scale, NTEP Certified, 5 ft x 8 ft, 20000 lb x 5
Mfr # SL-800-5X8-20K
Zoro # G721897788
product price: $6,140.99
/eaKey Features
Overall Length
8 in
Capacity
20,000 lb
Scale Item
Floor Scale
Includes
SL-7510-SS-C-EX Indicator
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL-800-5X8-20K
Zoro #
G721897788
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 in
Overall Width
5 in
Overall Height
4 in
Details
Capacity
20,000 lb
Scale Item
Floor Scale
Includes
SL-7510-SS-C-EX Indicator
Color
Grey
Power Source
AC Adapter
Material
Steel
Standards
NTEP
Scale Display
LCD
Accuracy
± 5 lb
Description
The SellEton SL-800 NTEP Certified Digital Floor Scale is designed to streamline operations and provide accurate measurements in the most demanding environments. Specifically built for industrial use, this scale combines robust construction with advanced features, allowing easy management of heavy loads without a steep learning curve.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.